Beli Dewalt Chainsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Pruning ChainsawDeskripsi:Dewalt DCCS623B 20V (Max) 8 inch Brushless Pruning Chain Saw / Gergaji Kayu Baterai adalah gergaji kayu yang ringan dan dirancang untuk mengurangi kelelahan saat memotong. Hingga 70 pemotongan per pengisian daya pada kayu pinus. Gunakan untuk memangkas dahan dari pohon yang tumbang memotong kumpulan kayu atau dahan.atribut:
- Accessories: 1x Chainsaw Unit Only, 1x Tensioning Tool, 1x Bar Sheath (No battery and no charger)
- Cutting Eye Length (inch): 8
- Voltage (V): 18/20 (Max)
- DEWALT Gergaji Mesinatribut:
- UNSPSC: 27112709
- Bar Length (inch): 20
- Battery Included/Bare Tool: Bare Tool
- Battery Voltage (V): 60
- Chain Oiler: Automatic
- Engine Displacement (cc): 50.2
- Fuel Type: Battery Powered
- Horseposwer (hp): 4
- Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Deskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- DEWALT Pole Saw AttachmentDeskripsi:Get the flexibility and trimming power you need to take on the day"s work with the DEWALT Universal Pole Saw Attachment. This high-utility add-on will quickly change your attachment-capable power head into a pole saw. Tackle various tasks with a low-maintenance 8 in. bar-and-chain with auto-oiling capacity and an extension pole for greater reach. Additional attachments are available to convert into other outdoor tools.atribut:
- Application: Cutting tree limbs
- Includes: (1) DWOAS57BL Blower Attachment (1) Extension Pole (1) Sheath (1) Shoulder Strap (1) Tensioning Wrench (1) Oil
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Circular SawDeskripsi:These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- DEWALT Bar (Konektor Rel Gergaji)atribut:
- UNSPSC: 31160000
- DEWALT Segment Cup Grinding Wheel (Mangkok Gerinda Beton)atribut:
- Item: Segment Cup Grinding Wheel
- DEWALT Grass Cutter Machine Nylon (Mesin Potong Rumput)atribut:
- Line Diameter (inch): 0.08
- Shaft Length (inch): 60
- Cutting width (inch): 15/17
- Anti Vibration Handle: No
- Battery Type: Li-Ion
- Battery Voltage (V): 60
- Charging Time (hour): 1
- Line Advance: Dual Line Bump Feed with Quick Load Spool
- Product Type: String Trimmer
- Run Time (minute): 47
- Shaft Type: Straight
- UNSPSC: 27112712
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- TOSITA Cordless Chainsawatribut:
- Chainsaw Size (inch): 4-6
- Input Voltage (V): 100-240
- Output voltage (V): 21-98
- Frequency (Hz): 50/60
- Battery: Li-ion 1.5Ah 20V
- Dimensions (mm): 330x290x140
- No Load Speed (rpm): 4400
- FIRMAN Chainsaw (Gergaji Mesin)atribut:
- Fuel Capacity: 0.55L
- Dimension: 41x26.5x29.5mm
- Mixed. Fuel: Bensin 25L : 2-T Oli 1L
- Chain Oil Capacity: 0.26L
- Chain Saws: 3/8inch Pitch. 058inch Gauge
- Sproket: 7T
- RYU Cordless Chainsaw (Gergaji Mesin)Deskripsi:Gergaji Tanpa Kabel ini menambah keserbagunaan pada sistem baterai Anda. Pengoperasian bebas gas menghilangkan start dingin, asap, masalah karburator, dan perawatan yang terkait dengan gergaji bertenaga gas. Gergaji mesin yang dioperasikan dengan baterai ini dibuat untuk menangani konstruksi yang sulit dan pekerjaan di luar ruangan. Desain ringan memaksimalkan kontrol pengguna.Teknologi motor brushless-nya menghasilkan waktu kerja yang ekstrem dan masa pakai motor yang lama.atribut:
- Motor: Brushless
- Maximum Capacity (inch): 10
- Speed (m/s): 0 - 5
- Taffware Gergaji Mesin Cordless ChainsawDeskripsi:Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrikatribut:
- Dimensions (cm): 12x33
- Battery: Li-ion 88 VF
- Voltage (V): 24
- Power (W): 800
- Saw Guide Length (cm): 13
- Chain Length (cm): 18
- Chain Speed (m/s): 5
- Material: ABS dan Metal
- No Load Speed (rpm): 2800
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
Daftar Harga Dewalt Chainsaw Terbaru October 2026
| DEWALT Pruning Chainsaw | Rp3.299.900 |
| DEWALT Gergaji Mesin | Rp16.999.900 |
| Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin) | Rp179.900 |
| DEWALT Pole Saw Attachment | Rp5.399.900 |
| DEWALT Cordless Drill Brushless (Mesin Bor Baterai) | Rp1.499.900 |
| DEWALT Circular Saw | Rp2.199.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.499.900 |
| DEWALT Bar (Konektor Rel Gergaji) | Rp1.099.900 |
| Oregon Chain & Bar for Chainsaw | Rp609.900 |
| DEWALT Segment Cup Grinding Wheel (Mangkok Gerinda Beton) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/fcP109206552-1.jpg)

/exP109128537-1.jpg)

/P101578422-1.jpg)


/dwP107759500-1.jpg)
/hfP107764627-1.jpg)
/P102099629-1.jpg)

/P102540086-1.jpg)
/ifP107962663-1.jpg)


/odP104885877-1.jpg)
/0dP111580013-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)